missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Petri Dishes
Click to view available options
Dimensions (Dia. x H):
120.5 x 15.8 mm
55 x 14.2 mm
60 x 15 mm
65 x 14.5 mm
90 x 14.2 mm
90 x 15 mm
Well Count:
1
2
Vent:
3
4
6
Sterility:
Aseptic
Non-sterile
Sterile
Sterile or Aseptic
Unit Size:
Pack of 1620
Pack of 252
Pack of 720
Pack of 825
Description
Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.
- Crystal polystyrene
- Optimal flatness
- Manufactured in class 100
- Easy opening
Specifications
Specifications
| Color | Transparent |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Aseptic |
| Well Count | 1 |
| Packaging | Double bagged w/traceability label |
| Vent | 3 |
| Dimensions (Dia. x H) | 90 x 15 mm |
| Height (Metric) | 15 mm |
| Diameter (Metric) | 90 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction