missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Petri Dishes

Click to view available options
Dimensions (Dia. x H):
120.5 x 15.8 mm
55 x 14.2 mm
60 x 15 mm
65 x 14.5 mm
90 x 14.2 mm
90 x 15 mm
Well Count:
1
2
Vent:
3
4
6
Sterility:
Aseptic
Non-sterile
Sterile
Sterile or Aseptic
Unit Size:
Pack of 1620
Pack of 252
Pack of 720
Pack of 825
Description
Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.
Optimum for automation and featuring a frosted double outer bag with traceability. Optimized for automation.
- Three vents
- Crystal polystyrene
- Frosted area
Specifications
Specifications
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Well Count | 1 |
| For Use With (Application) | Optimized for automation |
| Includes | Traceability Labels |
| Packaging | Frosted area, Double bagged; Traceability Labels |
| Quantity | Cs. of 825 |
| Vent | 3 |
| Dimensions (Dia. x H) | 90 x 14.2 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction