missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Polypropylene 10mL Round-Base Tubes

Manufactured from polypropylene. Gosselin™ Polypropylene 10mL Round-Base Tubes stoppers are sold separately.

Brand:  Gosselin TR95-23

88.63 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11758064

  • £169.00 / Pack of 1250
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Natural polypropylene 
  • Nominal capacity of 10 ML
  • Certified compliant with EC N°1935/2004, ISO 11137 : Nil
  • Without stopper/cap
TRUSTED_SUSTAINABILITY
Specifications

Specifications

CE, IVD, ISO 11137
Natural
Polypropylene
250BG
No
15.4 mm
Test Tube
None
10 mL
For clinical, dairy, environment, industries, microbiology
1250 Carton
Sterile
Not Included
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.