missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polypropylene 10mL Round-Base Tubes
Manufactured from polypropylene. Gosselin™ Polypropylene 10mL Round-Base Tubes stoppers are sold separately.
£160.99 - £203.00
Specifications
Certifications/Compliance | CE, IVD, ISO 11137 |
---|---|
Color | Natural |
Capacity (Metric) | 10 mL |
Material | Polypropylene |
For Use With | For clinical, dairy, environment, industries, microbiology |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
11758064
|
Gosselin
TR95-23 |
Nonsterile; Diameter: 15.4mm; Without closure |
£160.99
Pack of 1250 |
In Stock
Log in to see stock. |
|||||
11763294
|
Gosselin
TR95-03 |
Sterile; Diameter: 15.4mm; With Red Straight cap |
£203.00
Pack of 1000 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
11773294
|
Gosselin
TR95-04 |
Sterile; Diameter: 15.4mm; With Red Wing cap |
£177.58
Pack of 1000 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
Description
- Natural polypropylene
- Nominal capacity of 10 ML
- Certified compliant with EC N°1935/2004, ISO 11137 : Nil
- Without stopper/cap
Specifications
CE, IVD, ISO 11137 | |
10 mL | |
For clinical, dairy, environment, industries, microbiology | |
No | |
15.4 mm |
Natural | |
Polypropylene | |
250BG | |
Sterile | |
Test Tube |