missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polypropylene Buckets with Handle
Excellent option for general storage in the laboratory. Gosselin™ Polypropylene Buckets with Handle are manufactured from white-colored polypropylene plastic.
Brand: Gosselin™ JT10-01
129.38 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
- Nonsterile
- Convenient carrying handle
- Closure with tamper-evident seal

Specifications
Bucket | |
Autoclavable | |
White | |
251 mm | |
264 mm | |
20 Pk. |
Polypropylene | |
EC N°1935/2004 | |
226 mm | |
271 mm | |
Snap cap, Handles and Lids |
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Polypropylene Buckets with Handle > Capacity: 10700mL
Spot an opportunity for improvement?Share a Content Correction