missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polypropylene Buckets with Handle
Excellent option for general storage in the laboratory. Gosselin™ Polypropylene Buckets with Handle are manufactured from white-colored polypropylene plastic.
Brand: Gosselin™
159.04 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- Nonsterile
- Convenient carrying handle
- Closure with tamper-evident seal
Specifications
Bucket | |
Autoclavable | |
White | |
311 mm | |
275 mm | |
10 Pk. |
Polypropylene | |
EC N°1935/2004 | |
275 mm | |
325 mm | |
Snap cap, Handles and Lids |