missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Polypropylene Buckets with Handle

Product Code. p-8002461
Click to view available options
Unit Size:
Pack of 10
Pack of 20
Pack of 45
Pack of 75
Pack of 80
Capacity (Metric):
3000 mL
5700 mL
This item is not returnable. View return policy

Product Code. 11743264

Brand: Gosselin™ JT1001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent option for general storage in the laboratory. Gosselin™ Polypropylene Buckets with Handle are manufactured from white-colored polypropylene plastic.

  • Nonsterile
  • Convenient carrying handle
  • Closure with tamper-evident seal
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bucket
Material Polypropylene
Autoclavable Autoclavable
Certifications/Compliance EC N°1935/2004
Color White
Diameter (Metric) Bottom 226 mm
Diameter (Metric) Outer 251 mm
Diameter (Metric)Top 271 mm
Height (Metric) 264 mm
Includes Snap cap, Handles and Lids
Quantity 20 Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.