missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Conical Containers

Product Code. 11723174
Click to view available options
Capacity (Metric):
200 mL
400 mL
1000 mL
Color:
Natural
White
Diameter (Metric):
62 mm
85 mm
105 mm
Closure Included:
No
Yes
Yes (Unassembled)
Unit Size:
Pack of 120
Pack of 220
Pack of 250
Pack of 460
Pack of 660

Product Code. 11723174

Brand: Gosselin™ PC100013

Please to purchase this item. Need a web account? Register with us today!

Provides safe and secure storage in the laboratory. Gosselin™ Conical Containers are manufactured from either clear or white polypropylene.

  • Shock resistant
  • Molded graduations outside on clear containers; molded internal graduations on white containers
  • Polyethylene snap cap
TRUSTED_SUSTAINABILITY

Specifications

Product Type Container
Closure Included Yes
Graduated Yes
Material Polypropylene
Shape Conical, Cylindrical
Sterility Non-sterile
Capacity (Metric) 1000 mL
Certifications/Compliance EC N°1935/2004
Closure Type Snap Cap
Color White
Diameter (Metric) 105 mm
Height (Metric) 130 mm
Includes LDPE snap cap
No. per Case 250/Cs.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.