missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Conical Containers
Provides safe and secure storage in the laboratory. Gosselin™ Conical Containers are manufactured from either clear or white polypropylene.
Brand: Gosselin™ PC400-01
246.97 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- Shock resistant
- Molded graduations outside on clear containers; molded internal graduations on white containers
- Polyethylene snap cap
Specifications
Container | |
Yes | |
Conical, Cylindrical | |
400 mL | |
Natural | |
Natural | |
50 mL | |
Natural LDPE snap cap |
Yes (Unassembled) | |
Polypropylene | |
Non-sterile | |
CE, IVD, EC N°1935/2004 | |
Snap Cap | |
85 mm | |
100 mm | |
460/Cs. |