missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Conical Containers
Provides safe and secure storage in the laboratory. Gosselin™ Conical Containers are manufactured from either clear or white polypropylene.
Brand: Gosselin™ PC1000-03
114.72 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
This item is not returnable.
View return policy
Description
- Shock resistant
- Molded graduations outside on clear containers; molded internal graduations on white containers
Specifications
Container | |
Yes | |
Conical, Cylindrical | |
1000 mL | |
Snap Cap (not included) | |
105 mm | |
250/Cs. |
No | |
Polypropylene | |
Non-sterile | |
CE, IVD, EC N°1935/2004 | |
Natural | |
130 mm |