missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Conical Containers
Provides safe and secure storage in the laboratory. Gosselin™ Conical Containers are manufactured from either clear or white polypropylene.
Brand: Gosselin™ PC200A-01
134.61 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.
Description
- Shock resistant
- Molded graduations outside on clear containers; molded internal graduations on white containers
- Polyethylene snap cap

Specifications
Container | |
Yes | |
Conical, Cylindrical | |
200 mL | |
Natural | |
Natural | |
25 mL | |
Natural LDPE snap cap |
Yes (Unassembled) | |
Polypropylene | |
Non-sterile | |
CE, IVD, EC N°1935/2004 | |
Snap Cap | |
62 mm | |
88 mm | |
660/Cs. |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Conical Containers > Natural; With cap (unassembled); Graduated; Capacity: 200mL
Spot an opportunity for improvement?Share a Content Correction