missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Conical Containers

Provides safe and secure storage in the laboratory. Gosselin™ Conical Containers are manufactured from either clear or white polypropylene.

Brand:  Gosselin™ PC1000-11

Code : 46

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 12612205

  • £192.65 / Pack of 120
Estimated Shipment: 11-10-2024
to see stock.

Description

Description

  • Shock resistant
  • Molded graduations outside on clear containers; molded internal graduations on white containers
  • Polyethylene snap cap
Specifications

Specifications

Container
Yes
Conical, Cylindrical
1000 mL
Snap Cap
105 mm
LDPE snap cap
Yes (Unassembled)
Polypropylene
Non-sterile
CE, IVD, EC N°1935/2004
White
130 mm
120/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers