missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Conical Container, PP
128.50 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Use promo code "23288" to get your promotional price.
Click to view available options
Capacity (Metric):
200 mL
Description
- Durable polypropylene construction
- Conical shape
- Flat bottom
- Red screw cap closure
Specifications
Capacity (Metric) | 200 mL |
Color | Natural |
Diameter (Metric) Inner Neck | 74 mm |
Includes | Screw Cap |
Material | Polypropylene |
No. per Case | 200/Cs |
No. per Pack | 200/Pk |
Weight (Metric) | 0.01 kg |
Closure Color | Red |
Clarity | Natural |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'