missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Containers with Hinged Cap
Provides safe and secure storage, with optimized volume for milk sampling. Gosselin™ Straight Containers with Hinged Cap are manufactured from either clear or blue polystyrene.
Brand: Gosselin™ FL60-01
127.81 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
This item is not returnable.
View return policy
Description
- Shock resistant
- Auto-stable hinged cap
- With or without writing area
Specifications
Container | |
Yes | |
Straight, Cylindrical | |
50 mL | |
Natural | |
Natural | |
78 mm | |
650/Cs. |
Yes | |
Polypropylene | |
Non-sterile | |
EC N°1935/2004 | |
Hinged Cap | |
31 mm | |
Natural Polypropylene hinged cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction