missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Straight Containers with Hinged Cap

Provides safe and secure storage, with optimized volume for milk sampling. Gosselin™ Straight Containers with Hinged Cap are manufactured from either clear or blue polystyrene.

Brand:  Gosselin™ FL100-04

110.28 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11753154

  • £199.00 / Pack of 350

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Shock resistant
  • Auto-stable hinged cap
  • With or without writing area
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Container
Yes
Straight, Cylindrical
90 mL
Blue
Blue
80 mL
Blue Polypropylene hinged cap
Yes
Polypropylene
Non-sterile
EC N°1935/2004
Hinged Cap
43 mm
80 mm
350/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers