missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Straight Containers with Hinged Cap

Provides safe and secure storage, with optimized volume for milk sampling. Gosselin™ Straight Containers with Hinged Cap are manufactured from either clear or blue polystyrene.

Brand:  Gosselin™ FL300-01

172.73 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.


 View more versions of this product

Product Code. 11793144

  • £322.00 / Pack of 240

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

  • Shock resistant
  • Auto-stable hinged cap
  • With or without writing area
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Container
Yes
Straight, Cylindrical
300 mL
Natural
Natural
88 mm
240/Cs.
Yes
Polypropylene
Non-sterile
EC N°1935/2004
Hinged Cap
75 mm
Natural Polypropylene hinged cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.