missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Polystrene Petri Dish

Product Code. p-8002481
Click to view available options
Diameter (Metric):
55 mm
140 mm
Height (Metric):
14.2 mm
20.6 mm
Vent:
0
3
6
Unit Size:
Pack of 1620
Pack of 176

Product Code. 11758573

Brand: Gosselin BP5306

Only null left
Add to basket
Edge
Add to basket

Crystal polystyrene dishes, with optimal flatness.

  • Appropriate for aseptic production
  • Sterilized by irradiation
  • Flat bottom
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC N°1935/2004, ISO 11137, Aseptic
Color Natural
Material Polystyrene
Shape Round
Sterility Aseptic
Type Petri Dish
Well Count 1
For Use With (Application) For use in clinical, environment, industries, microbiology
Vent 6
Height (Metric) 14.2 mm
Diameter (Metric) 55 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.