missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polystyrene 10mL Round-Base Tubes
Manufactured from polystyrene. Gosselin™ Polystyrene 10mL Round-Base Tubes are appropriate for clinical, food, and industrial settings.
£100.98 - £343.00
Specifications
Certifications/Compliance | CE, IVD, ISO 11137 |
---|---|
Color | Natural |
Capacity (Metric) | 10 mL |
Material | Polystyrene |
For Use With | For clinical, dairy, environment, industries, microbiology |
Product Code | Brand | Diameter (Metric) | Closure Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Closure Type | Price | Quantity & Availability | |||||
11709392
|
Gosselin
TR95-22 |
15.4 mm | Not Included |
£160.00
Pack of 1250 |
In Stock
Log in to see stock. ![]() |
|||||
11729392
|
Gosselin
TR95-01 |
15.4 mm | Straight Cap |
£343.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
11717325
|
Gosselin
TL95-01 |
17.8 mm | Not Included | N/A | ||||||
11799382
|
Gosselin
TL11-01 |
16 mm | Not Included | N/A | ||||||
11719392
|
Gosselin
TR95-24 |
15.4 mm | Wing Cap |
£173.51
Pack of 1000 |
Estimated Shipment: 17-06-2025
Log in to see stock. |
|||||
Description
- Round base
- Polystyrene
- Natural (clear) color
- Safe for food
- Certified EC N°1935/2004, ISO 11137 : Nil
Specifications
CE, IVD, ISO 11137 | |
10 mL | |
For clinical, dairy, environment, industries, microbiology | |
No | |
Test Tube |
Natural | |
Polystyrene | |
250BG | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Polystyrene 10mL Round-Base Tubes