missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Polystyrene Container

Contains closure. Gosselin™ Polystyrene Containers are quality sampling tools for secure sample retrieval and shipment.

Brand:  Gosselin TP200-14

175.51 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 12397547

  • £288.00 / Pack of 162

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Polystyrene
  • Includes Cap
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Container
Polystyrene
Sterile
EC N°1935/2004, ISO 11137
Screw Cap
55 mm
Red Polypropylene screw cap
Yes
Straight, Cylindrical
200 mL
Red
Natural
100 mm
162/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.