missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polystyrene Flat Base Tubes
65.48 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Use promo code "23288" to get your promotional price.
Click to view available options
Capacity (Metric):
50 mL
Descripción
- Polypropylene (PP) or Polystyrene (PS) Self-standing tubes
- Sterile or non-sterile
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Especificaciones
Capacity (Metric) | 50 mL |
Color | Natural |
Diameter (Metric) Inner Neck | 28.7 mm |
Material | Polystyrene |
No. per Pack | Bulk |
Quantity | 400/Carton |
Weight (Metric) | 4.6 kg |
Clarity | Natural |
Certifications/Compliance | EC N°1935/2004, ISO 11137 |
Closure Included | No |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'