missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round-Base Test Tubes
Providing high resistance to centrifugation up to 3000g with a suitable adaptor in a balanced rotor. Gosselin™ Round-Base Test Tubes are manufactured from polystyrene plastic.
Brand: Gosselin™ TL41A-03
Code : A0
Additional Details : Weight : 1.00000kg
Description
- For laboratory use
- Compatible with automation systems
- All tubes are CE + IVD marked
- Available with or without closure
- Available as either aseptic or sterile
Specifications
Red | |
Natural | |
Polystyrene | |
2500BG | |
No | |
8.4 mm | |
Test Tube |
LDPE | |
1 mL | |
For clinical, dairy, environment, industries, microbiology | |
10,000 Carton | |
Sterile | |
Straight Cap |