missing translation for 'onlineSavingsMsg'
Learn More

Corning™ S-Diluter-1

Automated food sample diluter suitable for the analysis of a range of sample sizes from 80 to 400mL.

Brand:  Corning™ S-DILUTER-1

Product Code. 15599783

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Adjustable speed, time, and blending strength
  • Includes a removable bag holder
  • Program setting mode: 9 programs
  • Dual pump mode to reduce dilution time
  • Recordable dilution parameters Accurate
  • Weighing accuracy ≤1% for weights greater than 5 g
  • Dilution accuracy <1%
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Dilution: <1%; Weighting: <1% from 5g
Dilution of samples including food, agricultural, chemical, and cosmetic
9
Automated Diluter
Removable bag holder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ S-Diluter-1 > S-Diluter-1

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.