missing translation for 'onlineSavingsMsg'
Learn More
Gosselin™ Square HDPE Bottle, Graduated, 500 mL Product Code.: 12324139

Gosselin™ Square HDPE Bottle, Graduated, 500 mL

Product Code. 12324139
37 mm, Sterile, Screw Cap with Wad
Click to view available options
Closure Size:
37 mm
58 mm
Sterility:
Non-sterile
Sterile
Closure Type:
Screw Cap
Screw Cap with Wad
This item is not returnable. View return policy

Product Code. 12324139

Brand: Gosselin™ FC50003

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Corning™ Gosselin™ Square bottles are made of break-resistant and high-density polyethylene (HDPE).

Corning™ Gosselin™ Square bottles are made of break-resistant and high-density polyethylene (HDPE).
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Material HDPE
No. per Case 100/Cs.
Sterility Sterile
Closure Color Red
Graduated Yes
Shape Square
Closure Size 37 mm
Closure Type Screw Cap with Wad
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Square HDPE Bottle, Graduated, 500 mL >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.