missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sterile Cutlery
Packaged individually in tamper evident zip bags. Gosselin™ Sterile Cutlery will help handle primary samples with limited cross contamination risks.
£421.77 - £460.10
Product Code | Brand | Product Type | Length (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Length (Metric) | Quantity | Price | Quantity & Availability | |||
11718623
|
Corning™
COUT-02 |
Knife | 175 mm | 1000/Cs. |
£460.10
Pack of 1000 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
11713114
|
Corning™
CUIG-01 |
Spoon | 150 mm | 1000/Cs. |
£421.77
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11847363
|
Corning™
CUIP-01 |
Spoon | 125 mm | 1000/Cs. |
£440.94
Pack of 1000 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
Description
- Resistant Polystyrene (PS) cutlery
- Complete range
- Sterile sample handling, single bag
Specifications
Polystyrene | |
White | |
Sterile |