missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sterile Polystyrene Spreader: T-Shaped
T shape form with curved end
Brand: Corning™ ETAT-04
267.56 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
- Polystyrene (PS)
- Packed in resealable bag
- Curved end or 'T' end
- Sterile
Specifications
CE, EC N-1935/2004, ISO 11137- sterile SAL 10-3 | |
700/Pk. | |
5.9 in. | |
Polystyrene | |
Sterile |
Green | |
T-Shape | |
15 cm | |
Spreader | |
Designed for use in industrial microbiology labs such as food and beverage, environmental/water testing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction