missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Polypropylene Container with Screw Cap
Click to view available options
Capacity (Metric):
40 mL
125 mL
180 mL
Sterility:
Non-sterile
Sterile
Closure Color:
Blue
Red
White
Description
Designed for sample collection, storage and transportation to laboratories.
- Polyethylene cap
- Leakproof screw cap
- Sterile or nonsterile versions available

Specifications
Specifications
Capacity (Metric) | 125 mL |
Color | Transparent |
For Use With (Application) | Sample collection |
Material | Polypropylene |
No. per Pack | 380/Pk. |
Sterility | Non-sterile |
Closure Color | Red |
Closure Included | Yes |
Graduated | No |
Shape | Cylindrical |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Straight Polypropylene Container with Screw Cap >
Spot an opportunity for improvement?Share a Content Correction