missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Polypropylene Container with Screw Cap
141.05 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Use promo code "23288" to get your promotional price.
Click to view available options
Capacity (Metric):
40 mL
125 mL
180 mL
Sterility:
Non-sterile
Sterile
Closure Color:
Blue
Red
White
Height (Metric):
70 mm
72 mm
74 mm
102 mm
Description
Designed for sample collection, storage and transportation to laboratories.
- Polyethylene cap
- Leakproof screw cap
- Sterile or nonsterile versions available
Specifications
Capacity (Metric) | 40 mL |
Color | Transparent |
For Use With (Application) | Sample collection |
Material | Polypropylene |
No. per Pack | 1000/Pk. |
Sterility | Non-sterile |
Closure Color | White |
Closure Included | Yes |
Graduated | No |
Shape | Cylindrical |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'