missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes
Enables higher loads due to thick-walled design. Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes are manufactured from yellow PE-LD plastic.
£32.40 - £88.35
Specifications
Color | Yellow |
---|---|
Material | LDPE |
Type | Protective Cap |
For Use With (Application) | For protection of DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127 pipes during transport and storage |
For Use With (Equipment) | For Pipes |
Product Code | Brand | Diameter (Metric) Inside | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Length (Metric) | Price | Quantity & Availability | ||||
10297124
|
Poeppelmann™
25001350000 |
13.5 mm | 20 mm |
£62.64
Pack of 100 |
In Stock
Log in to see stock. |
||||
10145604
|
Poeppelmann™
25002500000 |
25 mm | 20 mm |
£32.40
Pack of 100 |
In Stock
Log in to see stock. |
||||
10135604
|
Poeppelmann™
25002400000 |
24 mm | 20 mm |
£32.55
Pack of 100 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
10033464
|
Poeppelmann™
25007000000 |
70 mm | 36 mm |
£88.35
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||||
Description
- Standard protection for pipes
- Acc. with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127
- Venting and pressure equalization permitted by discontinuous internal beads, offset by 180°
Specifications
Yellow | |
Protective Cap | |
For Pipes |
LDPE | |
For protection of DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127 pipes during transport and storage |