missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 800 Screw Caps
Features easy-to-grip external rib for easy mounting and removal by hand. Poeppelmann™ KAPSTO™ GPN 800 Screw Caps are manufactured from yellow PE-HD plastic.
£19.75
Specifications
Color | Yellow |
---|---|
Material | HDPE |
Type | Screw Cap |
For Use With (Application) | Suitable for a variety of different thread types |
Quantity | 100/Pk. |
Product Code | Brand | Diameter (Metric) Outside | Length (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outside | Length (Metric) | Includes | Price | Quantity & Availability | |||
10667415
|
Poeppelmann™
80012150000 |
16 mm | 13.5 mm | M 12 x 1.5 Threads |
£19.75
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- With metric threads
- Resistant to alcohol and weak acids/alkalis
- Suitable for a variety of different thread types
Specifications
Yellow | |
Screw Cap | |
100/Pk. |
HDPE | |
Suitable for a variety of different thread types |