missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ GPS Series Lab Refrigerators
Protect routine samples with these lab refrigerators, designed for general-purpose lab storage. Capacities ranging from space-saving 265 liters to spacious 1,048 liters.
POA
Specifications
Temperature Range | 1°C to 11°C |
---|---|
Refrigerant | R600A |
Cabinet Material | Anti-corrosion Steel, White-painted |
Insulation | HCFC Free, CFC Free |
Certifications/Compliance | CE |
Description
Protect routine samples with Thermo Scientific™ GPS Series Lab Refrigerators, designed for general-purpose lab storage. With capacities ranging from a space-saving 265 liters to a spacious 1,048 liters, these refrigerators meet the demands of today's laboratories.
All models contain sample protection features designed for the rigorous demands of the laboratory environment.
- Integrated controller
- Digital display
- High- and low-temperature alarms
- Standard door locks
- Standard casters
- Choice of glass or solid doors
- Automatic defrost
- Access ports
- CE marked
Ordering Information:
Available in Europe only
Specifications
1°C to 11°C | |
Anti-corrosion Steel, White-painted | |
CE | |
Digital | |
Alarm | |
230 V | |
50 Hz |
R600A | |
HCFC Free, CFC Free | |
Yes | |
Automatic | |
EU | |
230 V 50 Hz |