missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 20 Germination Test Paper
Satisfies the requirements for the determination of germination capability according to ISTA (International Seed Testing Association). Sartorius™ Grade 20 Germination Test Paper is wet-strengthened and the special structure prevents fine seed roots from growing through the paper.
Brand: Sartorius™ FT-2003532000110
This item is not returnable.
View return policy
Description
- Ideal for ensuring optimal moisture content for the most diverse types of seeds and germination forms
- Mainly applied with corn, sugar beets, wheat, barley and various grasses
- Can also be used for all other seed types
- pH ranges between 6.0 and 7.5
- 112 rods with 9 pleated strips with 50 double pleats of 20mm depth
Specifications
115 g/m2 | |
Pleated | |
Determination of germination capability | |
1000Pack | |
Germination Test Paper |
White, non-sterile, wet-strengthened | |
Cotton Linters, Refined Pulp | |
20 | |
0.26 mm | |
2000 x 110mm |