missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ GraceSmart™ RP18 C18 Analytical HPLC Columns
High-quality HPLC phases at exceptional value
Brand: Grace™ 5141753
This item is not returnable.
View return policy
Description
Use high-purity silica and are monomerically bonded with uniform coverage for symmetrical peaks for acids/bases and predictable reversed-phase selectivity. Whether routine analysis or new method development, these columns offer premium performance at exceptional value.
- High-purity phases
- Efficient and reproducible separations
- General use selectivity
Specifications
Analytical Column | |
3 μm | |
3 μm | |
220 m²/g | |
C18 | |
10% | |
Yes | |
HPLC Column |
4.6 mm | |
100 mm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |