missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ GraceSmart™ RP18 C18 Analytical HPLC Columns
High-quality HPLC phases at exceptional value
£345.40 - £501.60
Specifications
Column Format | Analytical Column |
---|---|
Film Thickness | 3 μm |
Particle Size | 3 μm |
Pore Size | 120 Å |
Surface Area | 220 m²/g |
Product Code | Brand | Column Format | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Format | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
12056909
|
Grace™
5141752 |
Analytical Column | 4.6 mm | 150 mm | |||||
12086909
|
Grace™
5141755 |
Analytical Column | 2.1 mm | 100 mm | |||||
12066909
|
Grace™
5141753 |
Analytical Column | 4.6 mm | 100 mm | |||||
12096909
|
Grace™
5141756 |
Analytical Column | 2.1 mm | 50 mm | |||||
12006919
|
Grace™
5141811 |
Analytical Column | 4.6 mm | 50 mm | |||||
Description
Use high-purity silica and are monomerically bonded with uniform coverage for symmetrical peaks for acids/bases and predictable reversed-phase selectivity. Whether routine analysis or new method development, these columns offer premium performance at exceptional value.
- High-purity phases
- Efficient and reproducible separations
- General use selectivity
Specifications
Analytical Column | |
3 μm | |
220 m²/g | |
C18 | |
10% | |
Yes | |
HPLC Column |
3 μm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |