missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Silica HPLC Columns, 3μm Particle Size
£682.00
Specifications
Column Format | Traditional |
---|---|
Diameter (Metric) | 4.6 mm |
Film Thickness | 3 μm |
Length (Metric) | 150 mm |
Particle Size | 3 μm |
Product Code | Brand | dimColumnType | Length (Metric) | Packing Material | Stationary Phase | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | dimColumnType | Length (Metric) | Packing Material | Stationary Phase | Price | Quantity & Availability | ||
12181390
|
Grace™
5152112 |
150 mm | Silica | Silica | |||||
12181380
|
Grace™
5152086 |
150 mm | Silica | HILIC Phase | |||||
Specifications
Traditional | |
3 μm | |
3 μm | |
220 m²/g | |
Silica | |
HPLC Column |
4.6 mm | |
150 mm | |
120 Å | |
L3 | |
No | |
HPLC |