missing translation for 'onlineSavingsMsg'
Learn More

Manutan Grade '10' chain sling, 10mm, single leg with safety hook

Brand:  Manutan A341500

Encompass_Preferred

Product Code. 12854228

  • £338.80 / Each
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Grade '10' slings have an increased lifting capacity of 25% size for size over Grade '8' slings, providing an increased level of safety. Slings manufactured from high tensile steel alloy, heat treated to provide wear resistance and high fatigue strength. Slings supplied fitted with ring and hook. Slings measures 2m from the inside top of ring to inside of hook. Conform to BS EN 818-4:1997.
  • Single leg, safety hook
  • WLL: 4.0T
  • Size: 10mm
  • Top link (H x W): 152mm x 76mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers