missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Grade '10' chain sling, 13mm, four leg with catch
Brand: Manutan A341450
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Grade '10' slings have an increased lifting capacity of 25% size for size over Grade '8' slings, providing an increased level of safety. Slings manufactured from high tensile steel alloy, heat treated to provide wear resistance and high fatigue strength. Slings supplied fitted with ring and hook. Slings measures 2m from the inside top of ring to inside of hook. Conform to BS EN 818-4:1997.- Four leg sling, hook with catch
- WLL: 14.0T
- Size: 13mm
- Top link (H x W): 215mm x 120mm