missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 122 Cellulose General Purpose Filter Paper
Very fast filtration velocity. Fisherbrand™ Grade 122 Cellulose General Purpose Filter Paper is used for all general works in laboratories.
£19.30 - £38.34
Specifications
Format | Folded Disc |
---|---|
Material | Cellulose |
Particle Retention | 17 to 30 μm |
Pore Size | 17 to 30 μm |
For Use With (Application) | For all general works in laboratories |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11738752
|
Fisherbrand™
|
100 mm |
£19.30
Pack of 100 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
11788722
|
Fisherbrand™
|
250 mm |
£38.34
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Very fast filtration velocity
- Used for general works, hospitals, research laboratories
- Applications: Chemical industries, pharmaceutical, cosmetic, food and beverage
Specifications
Folded Disc | |
17 to 30 μm | |
For all general works in laboratories | |
100/Pk. |
Cellulose | |
17 to 30 μm | |
122 | |
0.17 mm |