Learn More
Cytiva Grade 1V Qualitative Filter Papers, Fluted
Widely used for many general filtration applications. Whatman™ Grade 1V Qualitative Filter Papers, Fluted are the pleated, pre-folded version of Whatman filter paper 1, which is well suited for qualitative analysis in routine applications.
Brand: Cytiva 1201-125
22.95 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.13000kg
Description
Widely used for many general filtration applications. Whatman™ Grade 1V Qualitative Filter Papers, Fluted are the pleated, pre-folded version of Whatman filter paper 1, which is well suited for qualitative analysis in routine applications.
Grade 1V is well suited for qualitative analysis in routine applications including: separations of lead sulfate, hot calcium oxalate and calcium carbonate; soil analysis; separating solids from liquids in food quality testing; and teaching simple qualitative analysis in classrooms.
- Nominal particle retention rating of 11μm supports general filtration
- Intermediate filtration speed (Herzberg 150 s)
- Pre-folded filter for ease-of-use and time savings with conical filter funnels; avoids the need to quadrant-fold circles
Specifications
Grade 1V Filter Paper for General Filtration, 12.5 cm circle (100 pcs) | |
Cellulose | |
150 s (Herzberg) | |
Used filter paper for routine applications with medium retention and flow rate. Covers a wide range of laboratory applications and is frequently used for clarifying liquids. | |
100 Pack | |
Filter Paper | |
125 mm |
Folded (Pre-pleated) | |
11 μm | |
57mL/min. | |
Grade 1V | |
180 μm | |
Ø 125 mm | |
12.5 cm |