missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Grade 25 Sapphire Spheres, Dia.: 0.5mm

£35.76 - £140.00

Specifications

Product Type Sapphire Sphere
Diameter (Metric) 0.5 mm
Grade Grade 25
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
15441767
View Documents
Thermo Scientific™
042069.KJ
5 Pieces This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15451767
View Documents
Thermo Scientific™
042069.KM
25 Pieces This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Specifications

Specifications

Sapphire Sphere
0.5 mm
Grade 25
Videos
SDS
Documents

Documents

Product Certifications