missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 293 Wet-strengthened Folded Filter Qualitative Filter Papers

Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required

Brand:  Sartorius™ FT-4-211-125

 View more versions of this product

Product Code. 10266131

  • £43.10 / Pack of 100
Estimated Shipment: 28-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of refined pulp and cotton linters with an >95% α-cellulose content
  • Ash content <0,1% according to DIN 54370
  • Wet-strengthened
  • Supplied in folded format
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Folded
1 to 2 μm
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
100/Pk.
Qualitative Filter Paper
125 mm
Cotton Linters, Refined Pulp
300μm/sec.
293
0.15 mm
125 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers