Learn More
Cytiva Grade 3014 Seed Test Paper
For testing particularly sensitive seeds. Whatman™ Grade 3014 Seed Test Paper is a white, pleated strip with wrap strip, 50 double pleats made of extremely pure cellulose.
Brand: Cytiva 10344676
Code : A0
Additional Details : Weight : 31.35000kg
Description
For testing particularly sensitive seeds. Whatman™ Grade 3014 Seed Test Paper is a white, pleated strip with wrap strip, 50 double pleats made of extremely pure cellulose.
Owing to their extremely high purity our seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances that could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.
Order Info
dimGrade
Specifications
113 g/m2 | |
Cellulose | |
3014 | |
Seed Test Paper |
Pleated Strip | |
Testing particularly sensitive seeds, Medium-large and coated seeds (PP method) | |
100 Pack | |
100 x 20mm |