missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 470 Folded Filter Cellulose and Diatomaceous Earth Filter Papers
Offers better separating capability and quickly retains the finest particles at high flow rates.
£94.50 - £131.00
Specifications
Format | Folded |
---|---|
Material | Cellulose, Diatomaceous Earth |
Filtration Speed | 80sec. |
For Use With (Application) | Offer a much better separating capability than pure cellulose papers at the same rate of filtration |
Grade | 470 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10270052
|
Sartorius™
FT-4-606-125 |
125 mm |
£94.50
Pack of 100 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
10002291
|
Sartorius™
FT-4-606-150 |
150 mm |
£94.50
Pack of 100 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
10286131
|
Sartorius™
FT-4-606-185 |
185 mm |
£131.00
Pack of 100 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
Description
- Used for the filtration of the finest, semi-colloidal precipitates, e.g. those consisting of proteins, clay or cold-precipitated barium
- For clarification of beer, wine, urine during spectophotometric or refractometric test
Specifications
Folded | |
80sec. | |
470 | |
0.32 mm |
Cellulose, Diatomaceous Earth | |
Offer a much better separating capability than pure cellulose papers at the same rate of filtration | |
100/Pk. | |
Diatomaceous Earth Filter Paper |