missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 508 Chromatography Paper
Suitable for electrophoresis and chromatographic works. Fisherbrand™ Grade 508 Chromatography Paper is used in separation and identification of samples unknown composition in research laboratories.
£164.16 - £656.00
Specifications
Flow Rate | 115 mm/30 min. |
---|---|
Film Thickness | 0.35 mm |
Format | Sheet |
For Use With (Application) | Suitable for Electrophoresis and Chromatographic Works |
Grade | 508 |
Product Code | Brand | Length (Metric) | Width (Metric) | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Format | Price | Quantity & Availability | |||
11567393
|
Fisherbrand™
|
570 mm | 460 mm | Sheet |
£656.00
Pack of 50 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
11724166
|
Fisherbrand™
|
200 mm | 200 mm | Sheet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Applications:- Used in separation and identification of additives in food
- Helps in determination of malic acid content in wines caused by fermentation
Specifications
115 mm/30 min. | |
Sheet | |
508 |
0.35 mm | |
Suitable for Electrophoresis and Chromatographic Works | |
Paper |