missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Grade 540 Quantitative Filter Papers, Hardened Ashless

Well suited for quantitative or gravimetric analysis of strongly acidic or alkaline samples and in the collection of hydroxides. Whatman™ Grade 540 Quantitative Filter Papers, Hardened Ashless is a high-purity, acid-treated cellulose lab filter paper with high mechanical strength.

Brand:  Cytiva 1540-320

Additional Details : Weight : 0.84000kg

Product Code. 11300514

  • £398.00 / Pack of 100
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

Whatman hardened, ashless Grade 540 lab filter paper is frequently used as a gravimetric filter. The acid-treated surface prevents tearing during filtration and allows the user to scrape precipitates from the paper.

  • Acid-treated for high wet-strength
  • Extremely low ash content (0.006% ash maximum)
  • α-Cellulose Content: ≥98% min.
  • Nominal particle retention of 8μm
  • Medium flow rate (Herzberg filtration speed 200 s)
  • High chemical resistance to strong acid and alkali suspensions
Specifications

Specifications

13 s/100 mL/in2
Disc
8 μm
Frequently used in the gravimetric analysis of metals in acid/alkali solutions and in collecting hydroxides after precipitation by strong alkalis.
100 Pack
Hardened Ashless
Grade 540 Ashless General Lab Filter Paper, 320 mm circles (100 pcs)
Cotton Linters
97mL/min
Grade 540
160 μm
320 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers