missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 600 Cellulose General Purpose Filter Paper

Used in schools and as bench protective paper. Fisherbrand™ Grade 600 Cellulose General Purpose Filter Paper is economical.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 6.68700kg

Product Code. 11788503

  • £54.90 / Pack of 500
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

Applications:
  • Used in hospitals, research laboratories, schools, chemical industries, pharmaceutical, cosmetic, food industries
Specifications

Specifications

Sheet
10 to 20 μm
Economical filter Paper used in schools and as bench protective Paper
100/Pk.
520 x 420mm
420 mm
Cellulose
10 to 20 μm
600
0.15 mm
520 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers