missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 601 General Purpose Filter Papers
A filter paper used in analytical works in laboratories with medium filtration velocity.
£9.60 - £50.21
Specifications
Format | Disc |
---|---|
Pore Size | 5 to 13 μm |
For Use With (Application) | General works, hospitals, research laboratories, schools, chemical industries, cosmetics, food and beverage industries |
Quantity | 100/Pk. |
Thickness (Metric) | 0.16 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11572003
|
Fisherbrand™
|
42.5 mm |
£9.60
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11546873
|
Fisherbrand™
|
55 mm |
£11.80
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11556873
|
Fisherbrand™
|
70 mm |
£11.25
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11582003
|
Fisherbrand™
|
85 mm |
£15.60
Pack of 100 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
11566873
|
Fisherbrand™
|
90 mm |
£13.45
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11576873
|
Fisherbrand™
|
110 mm |
£17.65
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11425248
|
Fisherbrand™
|
125 mm |
£16.80
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11435248
|
Fisherbrand™
|
150 mm |
£23.58
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11445248
|
Fisherbrand™
|
185 mm |
£41.18
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11592003
|
Fisherbrand™
|
240 mm |
£50.21
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- 73g/m2 weight
- 0.16mm thick
- Pore size of 5 to 13μm
- Filtration velocity of 88 sec
- Burst strength of 1.95kg/cm2
- Available in a range of sizes
Specifications
Disc | |
General works, hospitals, research laboratories, schools, chemical industries, cosmetics, food and beverage industries | |
0.16 mm |
5 to 13 μm | |
100/Pk. |