missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 602 Medium Filtering Special Filter Paper
Suitable for all works in laboratories. Fisherbrand™ 602 Medium Filtering Special Filter Paper is used in filtration of various products, pharmaceutical wrapping (pills, powders, dressing bandages and tablets).
£9.55 - £166.15
Specifications
For Use With (Application) | All works in laboratories - filtration of various products, pharmaceutical wrapping (pills, powders , dressing bandages and tablets) |
---|---|
Grade | 602 |
Dimensions (L x W) | 520 x 420mm |
Length (Metric) | 520 mm |
Width (Metric) | 420 mm |
Product Code | Brand | Format | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Quantity | Price | Quantity & Availability | ||||
11714166
|
Fisherbrand™
|
Sheet | 500 Pack |
£166.15
Pack of 500 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
11754566
|
Fisherbrand™
|
Folded Sheet | 25PK |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Color: Vellum grey
Specifications
All works in laboratories - filtration of various products, pharmaceutical wrapping (pills, powders , dressing bandages and tablets) | |
520 x 420mm | |
420 mm |
602 | |
520 mm |