missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 605 Very Absorbent Joseph Paper
Used in laboratories and hospitals. Fisherbrand™ Grade 605 Very Absorbent Joseph Paper is thin and not fluffy.
£5.35 - £47.00
Specifications
For Use With (Application) | Cleaning and drying of, Glass containers, tubes, flasks, microscopic plates, bottles in laboratories and hospitals |
---|---|
Grade | 605 |
Product Code | Brand | Format | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Dimensions (L x W) | Price | Quantity & Availability | |||||
11735375
|
Fisherbrand™
0605M00004 |
Folded sheet | 500 x 350 mm | N/A | ||||||
11710565
|
Fisherbrand™
0605M00001 |
Folded sheet | 500 x 350 mm | N/A | ||||||
11700565
|
Fisherbrand™
0605F00026 |
Sheet | 120 x 120 mm |
£18.50
Pack of 500 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
11794646
|
Fisherbrand™
0605M00002 |
Folded sheet | 500 x 350 mm | N/A | ||||||
11728722
|
Fisherbrand™
0605F00021 |
Sheet | 150 x 150 mm |
£5.45
Pack of 200 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||||
11790555
|
Fisherbrand™
0605F00025 |
Sheet | 220 x 400 mm | N/A | ||||||
Description
Applications:- Cleaning and drying of, glass containers, tubes, flasks, microscopic plates, bottles
Specifications
Cleaning and drying of, Glass containers, tubes, flasks, microscopic plates, bottles in laboratories and hospitals | |
605 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Grade 605 Very Absorbent Joseph Paper