missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 606 Surface Protection Paper
Used as absorbent paper for bench protection. Fisherbrand™ Grade 606 Surface Protection Paper is white ultra-absorbent paper with one-side PE coating.
£72.05 - £386.00
Specifications
Product Type | Surface Protection Paper |
---|---|
Material | Paper |
Absorbancy | Yes |
Backing Material | Polyethylene |
Color | White |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11730005
|
Fisherbrand™
|
50 m | 0.6 m |
£256.97
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11708513
|
Fisherbrand™
|
50 m | 0.49 m |
£182.66
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11704656
|
Fisherbrand™
|
570 mm | 460 mm |
£72.05
Pack of 50 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11738742
|
Fisherbrand™
|
600 mm | 500 mm |
£97.37
Pack of 50 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
11749865
|
Fisherbrand™
|
50 m | 0.92 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Applications:- Absorption capacity: 200g/m2
- Protects laboratory benches against acids, toxic, corrosive and radioactive fluids, glass impacts
- Aids recovery of valuable material like precious metals
- Protection and laying out of animals cages
Specifications
Surface Protection Paper | |
Yes | |
White |
Paper | |
Polyethylene | |
Protection of laboratory benches against Acids, toxic, corrosive and radioactive fluids, impacts |