missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 7 Cellulose Fiber and Cotton Linter Extraction Thimble
72.16 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.
Description
- 100% High pure cotton linters fibers
- Neutral and fat free
- High mechanical strength
- Excellent retention capacity
Applications:
- Extraction of sulphur
- Extraction of the content of free lipids in food
- Determination of dust and tar in industrial air and gases
- Lacquer, binder analysis in paint colours
- Control of emission smokes in industrial chimneys
- Gravimetric analysis of dust in gases
Specifications
25 mm | |
Extraction of Sulfur in gaseous masses, determination of dust and tar in industrial air and gases | |
Suitable for all extractors systems | |
Extraction Thimble |
High Purity Cellulose Fibers and Cotton Linters | |
7 | |
100 mm |